Skip Content
WRENCH CROWFOOT 3/8 DR 9MM FL 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH CROWFOOT 3/8 DR 9MM FL 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4909MHFL
  • Mfr. Model # 4909MHFL
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Full Polish Chrome
  • SAE or Metric Metric
  • Item Crowfoot Wrench
  • Number of Points 6
  • Material Steel
  • Drive Size 3/8"
  • Head Style Flare Nut
  • Overall Length 1-5/6"
  • Socket Sizes 9mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list