Skip Content
WRENCH CROWFOOT 3/8 DR 7/16 FL 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH CROWFOOT 3/8 DR 7/16 FL 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4914HFL
  • Mfr. Model # 4914HFL
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Crowfoot Wrench
  • Finish Full Polish Chrome
  • SAE or Metric SAE
  • Number of Points 6
  • Material Steel
  • Drive Size 3/8"
  • Head Style Flare Nut
  • Overall Length 1-1/2"
  • Socket Sizes 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list