Skip Content
WRENCH CROWFOOT 3/8 DR 14MM FL 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH CROWFOOT 3/8 DR 14MM FL 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4914MHFL
  • Mfr. Model # 4914MHFL
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Full Polish Chrome
  • Item Crowfoot Wrench
  • SAE or Metric Metric
  • Number of Points 6
  • Material Steel
  • Drive Size 3/8"
  • Overall Length 1-1/2"
  • Head Style Flare Nut
  • Socket Sizes 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list