WRENCH CROWFOOT 3/8 DR 13/16 FL 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH CROWFOOT 3/8 DR 13/16 FL 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4926HFL
  • Mfr. Model # 4926HFL
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Full Polish Chrome
  • Item Crowfoot Wrench
  • SAE or Metric SAE
  • Number of Points 6
  • Drive Size 3/8"
  • Material Steel
  • Head Style Flare Nut
  • Socket Sizes 13/16"
  • Overall Length 2-15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list