Skip Content
WRENCH CROWFOOT 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH CROWFOOT 16MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCF16M
  • Mfr. Model # CF16M
  • UNSPSC # 27111756
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.12 lbs

Product Details

3/8 inch drive metric open end crowsfoot wrench. Size: 16 mm.

Technical Specs

  • Item Metric Open-End Crowfoot Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list