Skip Content
WRENCH CROWFOOT 1/2IN DR 1-3/4IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH CROWFOOT 1/2IN DR 1-3/4IN L

SUNEX TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN97748
  • Mfr. Model # 97748
  • UNSPSC # 21711156
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Full Polish
  • Item Wrench
  • SAE or Metric SAE
  • Material Alloy Steel
  • Drive Size 1/2"
  • Standards ASME
  • Socket Sizes 1-3/4"
  • Head Style Jumbo Straight Crowfoot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list