Skip Content
WRENCH CROWFOOT 1/2DR 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH CROWFOOT 1/2DR 1-1/4IN

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM12-863
  • Mfr. Model # 12-863
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • For Use With 1/2" Drive Tool
  • Item 1/2" Drive Crowfoot Wrench 1-1/4"
  • Inside Dia. 1-1/4"
  • Length 2-3/8"
  • Material Steel
  • Outside Dia. 2"
  • Connection Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list