Skip Content
WRENCH CROWFOOT 1/2 DR 42MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH CROWFOOT 1/2 DR 42MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5342MCF
  • Mfr. Model # 5342MCF
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Finish Full Polish
  • Item Crowfoot Wrench
  • SAE or Metric Metric
  • Material Steel
  • Drive Size 1/2"
  • Overall Length 4-7/16"
  • Head Style Open End
  • Socket Sizes 42mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list