Skip Content
WRENCH CROWFOOT 1/2 DR 35MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH CROWFOOT 1/2 DR 35MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5335MCF
  • Mfr. Model # 5335MCF
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Finish Full Polish
  • Item Crowfoot Wrench
  • SAE or Metric Metric
  • Material Steel
  • Drive Size 1/2"
  • Overall Length 3-15/16"
  • Socket Sizes 35mm
  • Head Style Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list