WRENCH CROW FOOT FLARE 1-1/16X3/8D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH CROW FOOT FLARE 1-1/16X3/8D

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4934FL
  • Mfr. Model # 4934FL
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Chrome
  • Item Flare Nut Crowfoot Wrench
  • SAE or Metric SAE
  • Number of Points 12
  • Material Steel
  • Drive Size 3/8"
  • Head Style Flare Nut
  • Standards Federal Specification GGG-C-1507A
  • Socket Sizes 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list