Skip Content
WRENCH COMBO SET 12PT 18PC FP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO SET 12PT 18PC FP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200CS
  • Mfr. Model # 1200CS
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Combination Wrench Set
  • Finish Full Polish
  • Number of Pieces 18
  • Head Angle 15 deg.
  • SAE or Metric SAE, Metric
  • Standards ASME B107.100
  • Wrenches Included 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Style Anti-Slip
  • Range of Lengths 4-7/8 - 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list