Skip Content
WRENCH COMBO SET 12PT 11 PC SATIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBO SET 12PT 11 PC SATIN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200GASD11
  • Mfr. Model # 1200GASD11
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Finish Satin
  • Number of Pieces 11
  • Item Combination Wrench Set
  • Standards ASME B107.100
  • SAE or Metric SAE
  • Wrenches Included 1/4", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 deg.
  • Number of Points 12
  • Range of Lengths 4-7/8 - 13-1/4"
  • Wrench Style Anti-Slip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list