Skip Content
WRENCH COMBO RATCHETING SPL13/16 26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO RATCHETING SPL13/16 26

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCR26
  • Mfr. Model # SCR26
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • SAE or Metric SAE
  • Item Ratcheting Combination Wrench
  • Overall Length 11-7/16"
  • Finish Black Chrome
  • Reversing No
  • Number of Points 12
  • Offset 15 Degrees
  • Wrench Style Spline
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME
  • Flexible Head No
  • Head Size 13/16" x #26
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list