Skip Content
WRENCH COMBO RATCHETING SPL11/16 22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBO RATCHETING SPL11/16 22

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCR22
  • Mfr. Model # SCR22
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Black Chrome
  • Overall Length 8-7/8"
  • SAE or Metric SAE
  • Item Ratcheting Combination Wrench
  • Number of Points 12
  • Reversing No
  • Number of Geared Teeth 76
  • Wrench Style Spline
  • Offset 15 Degrees
  • Standards ASME
  • Flexible Head No
  • Head Size 11/16" x #22
  • Min. Arc Swing 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list