Skip Content
WRENCH COMBO RATCHETING SPL 5/8 #20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO RATCHETING SPL 5/8 #20

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCR20
  • Mfr. Model # SCR20
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Black Chrome
  • SAE or Metric SAE
  • Reversing No
  • Overall Length 8-3/16"
  • Number of Points 12
  • Number of Geared Teeth 76
  • Offset 15 Degrees
  • Wrench Style Spline
  • Standards ASME
  • Head Size 5/8" x #20
  • Flexible Head No
  • Min. Arc Swing 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List