Skip Content
WRENCH COMBO RATCHETING SPL 1/4 #8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO RATCHETING SPL 1/4 #8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCR08
  • Mfr. Model # SCR08
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Black Chrome
  • Item Ratcheting Combination Wrench
  • SAE or Metric SAE
  • Reversing No
  • Overall Length 5"
  • Number of Points 12
  • Number of Geared Teeth 52
  • Offset 15 Degrees
  • Wrench Style Spline
  • Standards ASME
  • Flexible Head No
  • Head Size 1/4" x #8
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel
  • Min. Arc Swing 5 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list