Skip Content
WRENCH COMBO RACHETING SPLINE 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO RACHETING SPLINE 8MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCRM08
  • Mfr. Model # SCRM08
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Black Chrome
  • Item Ratcheting Combination Wrench
  • Reversing No
  • SAE or Metric Metric
  • Number of Points 12
  • Wrench Style Spline
  • Offset 15 Degrees
  • Overall Length 5-1/2"
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 8mm
  • Min. Arc Swing 5 deg.
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list