Skip Content
WRENCH COMBO RACHETING SPLINE 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO RACHETING SPLINE 19MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCRM19
  • Mfr. Model # SCRM19
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Finish Black Chrome
  • Item Ratcheting Combination Wrench
  • SAE or Metric Metric
  • Overall Length 9-3/4"
  • Reversing No
  • Offset 15 Degrees
  • Number of Points 12
  • Wrench Style Spline
  • Standards ASME
  • Min. Arc Swing 5 deg.
  • Flexible Head No
  • Head Size 19mm
  • Number of Geared Teeth 72
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List