Skip Content
WRENCH COMBO RACHETING SPLINE 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO RACHETING SPLINE 13MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCRM13
  • Mfr. Model # SCRM13
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Black Chrome
  • SAE or Metric Metric
  • Overall Length 7"
  • Item Ratcheting Combination Wrench
  • Reversing No
  • Number of Points 12
  • Offset 15 Degrees
  • Wrench Style Spline
  • Standards ASME
  • Flexible Head No
  • Number of Geared Teeth 72
  • Head Size 13mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel
  • Min. Arc Swing 5 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list