Discontinued with Replacement
WRENCH COMBO LONG 9/16 6PT FP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH COMBO LONG 9/16 6PT FP

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM25-318
  • Mfr. Model # 25-318
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs
Suggested Replacement Product
COMBINATION WRENCH,9/16",6 PT

Your Price: NA

Technical Specs

  • Item Full Polish Long Pattern Combination Wrench
  • Finish Full Polish Chrome
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 8.750"
  • Head Angle 15 deg.
  • Offset 15 deg.
  • Standards ASME B107.6-1994, GGG-W-636E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list