Skip Content
WRENCH COMBO LONG 5/8 6PT FP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO LONG 5/8 6PT FP

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM25-320
  • Mfr. Model # 25-320
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Overall Length 9.500"
  • Item Full Polish Long Pattern Combination Wrench
  • Size 5/8"
  • SAE or Metric SAE
  • Finish Full Polish Chrome
  • Number of Points 6
  • Head Angle 15 deg.
  • Offset 15 deg.
  • Material High Alloy Steel
  • Standards ASME B107.6-1994, GGG-W-636E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list