Discontinued with Replacement
WRENCH COMBO LONG 5/16IN  12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH COMBO LONG 5/16IN 12PT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM25-210
  • Mfr. Model # 25-210
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
COMBINATION WRENCH 5/16IN

Your Price: NA

Technical Specs

  • Finish Full Polish Chrome
  • Item Full Polish Long Pattern Combination Wrench
  • Overall Length 5.750"
  • Number of Points 12
  • SAE or Metric SAE
  • Head Angle 15 deg.
  • Offset 15 deg.
  • Standards ASME B107.6-1994, AS954E-2004, GGG-W-636E
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list