Skip Content
WRENCH COMBO LONG 3/4 6PT FP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO LONG 3/4 6PT FP

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM25-324
  • Mfr. Model # 25-324
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.545 lbs

Technical Specs

  • Finish Full Polish
  • SAE or Metric SAE
  • Size 3/4"
  • Item Combination Wrench
  • Number of Points 6
  • Head Angle 15 Degrees
  • Overall Length 11"
  • Offset 15 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list