Skip Content
Discontinued with Replacement
WRENCH COMBO LONG 16MM 6PT FP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH COMBO LONG 16MM 6PT FP

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM52-316
  • Mfr. Model # 52-316
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs
Suggested Replacement Product
COMBINATION WRENCH,16 MM,6 PT

Your Price: NA

Technical Specs

  • Item Combination Wrench
  • Size 16 mm
  • Finish Full Polish
  • Overall Length 241.3 mm
  • SAE or Metric Metric
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list