WRENCH COMBO LONG 11/16 6PT FP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBO LONG 11/16 6PT FP

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM25-322
  • Mfr. Model # 25-322
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Full Polish Chrome
  • Item Full Polish Long Pattern Combination Wrench
  • SAE or Metric SAE
  • Overall Length 10.250"
  • Number of Points 6
  • Head Angle 15 deg.
  • Offset 15 deg.
  • Standards ASME B107.6-1994, GGG-W-636E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list