WRENCH COMBO JUMBO SAE 4 PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBO JUMBO SAE 4 PC SET

SUNEX TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN9604
  • Mfr. Model # 9604
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.03 lbs

Technical Specs

  • Finish Polished Alloy Steel
  • Number of Pieces 4
  • Item Combination Wrench Set
  • SAE or Metric SAE
  • Number of Points 12
  • Standards ASME
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list