Skip Content
WRENCH COMBO JUMBO 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO JUMBO 7PC

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN9707
  • Mfr. Model # 9707
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.05 lbs

Technical Specs

  • Finish Polished
  • Item Wrench Set
  • Number of Pieces 7
  • SAE or Metric SAE
  • Reversing No
  • Wrenches Included 1-5/16", 1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2"
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list