Skip Content
WRENCH COMBO 3IN 12 PT SATIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO 3IN 12 PT SATIN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT3196
  • Mfr. Model # 3196
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 59
  • Shipping Weight 18.12 lbs

Product Details

SAE round shank combination wrenches. Size: 3, 34.5 inches in length.

Technical Specs

  • Finish Satin
  • Item Combination Wrench
  • Size 3"
  • SAE or Metric SAE
  • Overall Length 34-1/2"
  • Number of Points 12
  • Head Angle 15 deg.
  • Offset 15 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list