WRENCH COMBO 3-1/8IN 12 PT SATIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBO 3-1/8IN 12 PT SATIN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT3200
  • Mfr. Model # 3200
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 59
  • Shipping Weight 1.0 lbs

Product Details

SAE round shank combination wrenches. Size: 3-1/8, 35.5 inches in length.

Technical Specs

  • Item Combination Wrench
  • Finish Satin
  • SAE or Metric SAE
  • Number of Points 12
  • Head Angle 15 deg.
  • Overall Length 35-1/2"
  • Offset 15 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list