WRENCH COMBO 2-11/16IN 12 PT SATIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBO 2-11/16IN 12 PT SATIN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT3186
  • Mfr. Model # 3186
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 59
  • Shipping Weight 1.0 lbs

Product Details

SAE round shank combination wrenches. Size: 2-11/16, 32 inches in length.

Technical Specs

  • Finish Satin
  • Item Combination Wrench
  • SAE or Metric SAE
  • Overall Length 32"
  • Number of Points 12
  • Head Angle 15 deg.
  • Offset 15 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list