Skip Content
WRENCH COMBO 12PT METRIC 8 PC SATIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO 12PT METRIC 8 PC SATIN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200MHASD8
  • Mfr. Model # 1200MHASD8
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Combination Wrench Set
  • Finish Satin
  • Number of Pieces 8
  • SAE or Metric Metric
  • Wrenches Included 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 14 mm, 17 mm, 19 mm
  • Standards ASME B107.100
  • Number of Points 12
  • Head Angle 15 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Style Anti-Slip
  • Range of Lengths 5-13/32 - 11-1/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list