Skip Content
WRENCH COMBO 12 PT METRIC 9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBO 12 PT METRIC 9 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200M9T5
  • Mfr. Model # 1200M9T5
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Number of Pieces 9
  • Finish Full Polish
  • Item Combination Wrench Set
  • SAE or Metric Metric
  • Wrenches Included 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm
  • Standards ASME B107.100
  • Head Angle 15 deg.
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List