WRENCH COMBINATION 9PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBINATION 9PC SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200H-MASD
  • Mfr. Model # 1200H-MASD
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes Vinyl Pouch
  • Finish Satin
  • Item Combination Wrench Set
  • SAE or Metric Metric
  • Number of Pieces 9
  • Number of Points 12
  • Standards ANSI
  • Range of Lengths 5-5/32 - 9-5/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list