Skip Content
WRENCH COMBINATION 9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH COMBINATION 9MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM09
  • Mfr. Model # CM09
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 58
  • Shipping Weight 0.09 lbs

Product Details

9 mm metric combination wrench. Constructed of chrome vanadium for strength and durability.

Technical Specs

  • Finish Chrome Vanadium
  • Item Combination Wrench
  • Size 9 mm
  • Overall Length 115.30 mm
  • SAE or Metric Metric
  • Head Angle 15 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list