Skip Content
WRENCH COMBINATION 9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBINATION 9/16IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW631
  • Mfr. Model # W631
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 199
  • Shipping Weight 0.2 lbs

Product Details

9/16 inch combination wrench.

Technical Specs

  • Item Combination Wrench
  • Finish Natural
  • SAE or Metric SAE
  • Size 9/16"
  • Material Aluminum Bronze
  • Overall Length 8-1/16"
  • Number of Points 12
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Anti-Slip Design No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list