Skip Content
WRENCH COMBINATION 7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 7MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM07
  • Mfr. Model # CM07
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 58
  • Shipping Weight 0.07 lbs

Product Details

7 mm metric combination wrench. Constructed of chrome vanadium for strength and durability.

Technical Specs

  • Finish Chrome Vanadium
  • Item Combination Wrench
  • Size 7 mm
  • SAE or Metric Metric
  • Overall Length 97.54 mm
  • Head Angle 15 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list