Skip Content
WRENCH COMBINATION 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCW204
  • Mfr. Model # CW204
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 58
  • Shipping Weight 0.365 lbs

Product Details

5/8 inch SAE combination wrench. Constructed of chrome vanadium for strength and durability.

Technical Specs

  • Item Combination Wrench
  • Size 5/8"
  • SAE or Metric SAE
  • Overall Length 7.70"
  • Head Angle 15 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list