Skip Content
WRENCH COMBINATION 34MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 34MM

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APO1346
  • Mfr. Model # 1346
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 199
  • Shipping Weight 1.6 lbs

Product Details

34 mm combination wrench.

Technical Specs

  • Finish Natural
  • Item Combination Wrench
  • Material High Strength Nickel Aluminium Bronze
  • Size 34 mm
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 430 mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 deg.
  • Head Angle 15 deg.
  • Standards FM Approved
  • Anti-Slip Design No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list