Skip Content
WRENCH COMBINATION 31PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBINATION 31PC SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200-90ASD
  • Mfr. Model # 1200-90ASD
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.5 lbs

Technical Specs

  • SAE or Metric SAE
  • Finish Satin
  • Item Combination Wrench Set
  • Number of Pieces 31
  • Wrenches Included 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 2, 2-1/16, 2-1/8, 2-3/16, 2-1/4, 2-3/8, 2-1/2"
  • Number of Points 12
  • Head Angle 15 Degrees
  • Wrench Style Anti-Slip
  • Range of Lengths 5-3/8 to 31-1/2"
  • Includes Tool Roll
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list