Skip Content
WRENCH COMBINATION 26MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 26MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM26
  • Mfr. Model # CM26
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 58
  • Shipping Weight 0.94 lbs

Product Details

26 mm metric combination wrench. Constructed of chrome vanadium for strength and durability.

Technical Specs

  • Item Combination Wrench
  • Size 26mm
  • Overall Length 323.088mm
  • SAE or Metric Metric
  • Head Angle 15 deg.
  • Finish Chrome Vanadium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list