Skip Content
WRENCH COMBINATION 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 21MM

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APO1326
  • Mfr. Model # 1326
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 199
  • Shipping Weight 0.6 lbs

Product Details

21 mm combination wrench.

Technical Specs

  • Finish Natural
  • Item Combination Wrench
  • Size 21 mm
  • Material High Strength Nickel Aluminium Bronze
  • SAE or Metric Metric
  • Overall Length 295 mm
  • Number of Points 12
  • Head Angle 15 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 deg.
  • Standards FM Approved
  • Anti-Slip Design No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list