Skip Content
WRENCH COMBINATION 20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 20MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM20
  • Mfr. Model # CM20
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 58
  • Shipping Weight 0.585 lbs

Product Details

20 mm metric combination wrench. Constructed of chrome vanadium for strength and durability.

Technical Specs

  • Finish Chrome Vanadium
  • Size 20mm
  • Item Combination Wrench
  • Overall Length 230.378mm
  • Head Angle 15 deg.
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list