WRENCH COMBINATION 2-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBINATION 2-3/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCW313
  • Mfr. Model # CW313
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 58
  • Shipping Weight 13.67 lbs

Product Details

2-3/8 inches SAE combination wrench. Constructed of chrome vanadium for strength and durability.

Technical Specs

  • Finish Chrome Vanadium
  • SAE or Metric SAE
  • Item Combination Wrench
  • Head Angle 15 deg.
  • Overall Length 29.92"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list