Skip Content
WRENCH COMBINATION 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM19
  • Mfr. Model # CM19
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 58
  • Shipping Weight 0.55 lbs

Product Details

19 mm metric combination wrench. Constructed of chrome vanadium for strength and durability.

Technical Specs

  • Size 19 mm
  • Item Combination Wrench
  • Finish Chrome Vanadium
  • SAE or Metric Metric
  • Head Angle 15 Degrees
  • Overall Length 230.38 mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List