Skip Content
WRENCH COMBINATION 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 17MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCM17
  • Mfr. Model # CM17
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 58
  • Shipping Weight 0.38 lbs

Product Details

17 mm metric combination wrench. Constructed of chrome vanadium for strength and durability.

Technical Specs

  • SAE or Metric Metric
  • Finish Chrome Vanadium
  • Size 17 mm
  • Item Combination Wrench
  • Overall Length 207.52 mm
  • Head Angle 15 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list