WRENCH COMBINATION 15PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH COMBINATION 15PC SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200P-MASD
  • Mfr. Model # 1200P-MASD
  • UNSPSC # 27111729
  • CATALOGUE PAGE # 66
  • Shipping Weight 11.0 lbs

Product Details

Satin finish provides corrosion resistance and a slip resistant grip. 12 point box end. Anti-Slip Design (ASD) open end. No ASD feature for metric sizes 9 mm and smaller. Box ends incorporate the TorquePlus(TM) system. Set includes: 7, 8, 10, 12, 14, 16, 18, 20, 22, 24, 26, 28, 29, 30, 32.

Technical Specs

  • Finish Satin
  • Includes Vinyl Pouch
  • Number of Pieces 15
  • Item Combination Wrench Set
  • SAE or Metric Metric
  • Standards ASME B107.100
  • Number of Points 12
  • Range of Lengths 5-5/32" - 16-59/64"
  • Wrench Style Anti-Slip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list