Skip Content
WRENCH COMBINATION 15/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 15/16IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW671B
  • Mfr. Model # W671B
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 199
  • Shipping Weight 0.8 lbs

Product Details

1 inch combination wrench.

Technical Specs

  • Finish Natural
  • Item Combination Wrench
  • Material Aluminum Bronze
  • SAE or Metric SAE
  • Size 15/16"
  • Head Angle 15 Degrees
  • Overall Length 12-13/16"
  • Number of Points 12
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List