Skip Content
WRENCH COMBINATION 12PT 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 12PT 19MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1219M-T500
  • Mfr. Model # 1219M-T500
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench
  • Material Steel
  • Size 19 mm
  • SAE or Metric Metric
  • Overall Length 11-1/32"
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list