Skip Content
WRENCH COMBINATION 12PT 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 12PT 18MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1218M-T500
  • Mfr. Model # 1218M-T500
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Combination Wrench
  • Finish Full Polish
  • Material Steel
  • Size 18 mm
  • SAE or Metric Metric
  • Overall Length 10-11/16"
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list