Skip Content
WRENCH COMBINATION 12PT 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH COMBINATION 12PT 16MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1216M-T500
  • Mfr. Model # 1216M-T500
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Combination Wrench
  • Size 16 mm
  • Material Steel
  • Finish Full Polish
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 9-35/64
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Anti-Slip Design Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list